24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

You last purchased this on
 
KOHLER

Veer™ 24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Veer™ 24 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in Sandbar

  • Fast #
  • Part #K5248-8-G9
  • Item #4596341
  • Manufacturer Part #5248-8-G9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandbar Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center faucet holes: 8"
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5266-8 pedestal sink
  • Ample side deck space for toiletries
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-5246 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Veer™
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
14-7/8 in x 12-5/8 in x 4 in
Sink Depth:
6 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 18-1/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
18-1/4 in