Pedestal in Dune
Veer™ Pedestal in Dune
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 32-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for smaller bathrooms the slender K-5246 pedestal pairs with the veer sink basin for sleek and sophisticated style
Documents
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-5247 and K-5248 Basins
- CSA Certified:
- CSA B45.1
- Collection:
- Veer™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Hardware Included:
- No
- Height:
- 29 in
- Installation Type:
- Pedestal
- Length:
- 6-9/16 in
- Material:
- Vitreous China
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Vessel Only:
- No
- Width:
- 7 in