VEHICLE HITCH MOUNT SLEEVE
VEHICLE HITCH MOUNT SLEEVE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to install into a 2-in. (.05 M) receiver on an attendant vehicle to provide a portable anchor point for confined space entry/retrieval, rescue and fall arrest applications
- Offset Size 29 in
Documents
Specifications
- Brand Model Compatibility:
- DuraHoist™
- Type:
- MDH12
- Weight:
- 49 lb