2-1/2 in. Carbon Steel Butt Weld Outside Globe Valve
0074C 2-1/2 in. Carbon Steel Butt Weld Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
- Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life
- Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
- Butt Weld, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
Documents
Specifications
- Collection:
- 0074C
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside