3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet F-0074C-13SX
0074C 3 in. 150# RF FLG CF8M T10 Globe Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, ASME B16.34, Stainless Steel 316 Body, Trim 10, Bolted Bonnet F-0074C-13SX
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall thickness to ASME B1634
- Flanged B165, 150 class, stop globe, vertical, bolted bonnet (cast), CF8M body, Wedge/disc surface: Same as body, Seat surface: Integral, Stem: Same as body
- Cast stainless steel construction to resist corrosion
Documents
Specifications
- API:
- API 623
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5, ASME Class 150
- Collection:
- 0074C
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 10 in
- Length:
- 9-1/2 in
- Material:
- Stainless Steel, Cobalt-Chromium Alloy
- Material Type:
- CF8M
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- CoCr Alloy
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve