1-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve
Memoryseal® 1-1/2 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard valves with MPTFE?seats and graphite packing can handle steam service up to 150 psig (10.3 bar)
- Valves with carbon graphite filled PTFE seats are suitable for steam up to 250 psig (17.2 bar)
- Velan Memoryseal® split-body resilient-seated ball valves are available with a floating or trunnion ball, designed to handle an extensive range of applications
- Memoryseal split-body ball valves are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
- These rugged, versatile, and high-performance Memoryseal split-body resilient-seated ball valves can meet NACE specifications
Specifications
- API:
- API 598, API 607, API 608, API 6A, API 6D
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150, ASME Section VIII
- ASTM:
- ASTM A-193 Grade B8M, ASTM A-194 Grade 8M, ASTM A-351 CF8M
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7-69/100 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 14001, ISO 5211, ISO 9001
- Length:
- 6-1/2 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CF8M, MPTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Gas, Oil, Waste Water, Potable Water
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.5 lb