1/4 in. Stainless Steel 800# Socket Weld Non-rising Valve Stem Globe Valve
1/4 in. Stainless Steel 800# Socket Weld Non-rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully guided disc ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Socket Weld, 800 Class, Stop Globe, Vertical, Bolted Bonnet (Forged), F316 Body, Wedge/Disc Surface : CF8M or 316, Seat Surface : Stellite 6, Stem: 316
Documents
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Stainless Steel
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Globe Valve