DESCRIPTION

  • Butt Weld, 150 Class, Stop Globe, Vertical, Bolted Bonnet (Cast), WCB Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Non-rotating stem ensures low torque operation and prevents torsional damage of the packing
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Velan Valve 150# Carbon Steel Butt Weld Outside Stem and Yoke Globe Valve

VB0074C02TY

Valve Size:

SPECIFICATIONS

End Connection 1
Butt Weld
End Connection 2
Butt Weld
Material
Carbon Steel
Pressure Class
150#
Valve Size
3 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS