DESCRIPTION

Velan Valve Stainless Steel Flanged 2-Piece Full Port Ball Valve with Lever Handle

VF01413SSEZ

Valve Size:

1-1/2 in

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1-1/2 in
Valve Type
Ball Valves

Starting at
$418.49
EACH
  • QUANTITY