DESCRIPTION

  • Flanged B165, 150 class, swing check, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
  • Low emission design guaranteed for maximum 50 ppm emissions cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hinge pin and possibility of pin ejection
  • Seal-welded seat rings are leakproof, and Satellite 6 hardfaced for long service life. All parts accessible from the top for easy servicing

Velan Valve 150# Carbon Steel Flanged Swing Check Valve

VF0114C02TY

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Size
2 in
Valve Type
Check Valves

Starting at
$466.34
EACH
  • QUANTITY

DOCUMENTS