• Cart

DESCRIPTION

Velan Valve 150 psi 2-Piece Flanged Stainless Steel Full Port Isolation Ball Valve with Lever Handle

VF01413SSEA

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
$179.64
EACH
  • QUANTITY