DESCRIPTION

Velan Valve 150 psi Stainless Steel Full Port Ball Valve with Lever

VF01X13BB2A

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Stainless Steel
Maximum Pressure
150 psi
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY