2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
V3P-1000 Series 2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel body RPTFE seats
- Socket Weld, V3P-1000, Full Port, Three Piece Valve (Bolted), A105/WCB Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- Three-piece design for facilitated in-line service
Documents
Specifications
- Collection:
- V3P-1000 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure Class:
- 1000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve