2 in. Carbon Steel Full Port Butt Weld Gate Valve

You last purchased this on
 
Velan Valve

Figure 0064C 2 in. Carbon Steel Full Port Butt Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

Figure 0064C 2 in. Carbon Steel Full Port Butt Weld Gate Valve

  • Fast #
  • Part #VB0064C02TYK
  • Item #245006
  • Manufacturer Part #B08-0064C-02TY
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Seal-welded seat rings are leakproof, and Stellate 6 hard faced for long service life
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Butt weld, 150 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface: 13Cr (410 or CA15), seat surface: stellate 6, stem: 13Cr (410)
  • Requires Certification

Documents


Specifications

API:
API 600
ASME:
ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
Collection:
Figure 0064C
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Height:
15-63/100 in
Length:
8-1/2 in
Material:
Carbon Steel, Stainless Steel
Material Type:
Stellite 6
Maximum Temperature:
850
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Chemical, Petrochemical, Oil, Gas, Pulp and Paper
Schedule Class:
40
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Port Opening:
Full Port
Valve Seat Material:
Stellite 6
Valve Size:
2 in
Valve Stem:
Outside
Valve Type:
Gate Valve