Velan Valve

2 in. Stainless Steel Flanged Check Valve

Part #VF1114C13SXK  |  Manufacturer Part #F08-1114C-13SX

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Stainless Steel construction to resist corrosion
  • Wall thickness to ASME B1634
  • Flanged B165, 300 Class, Swing Check, Vertical, Bolted Bonnet (Cast), CF8M Body, Wedge/Disc Surface : Same as body, Seat Surface : Integral
  • Extra long 6.5' wire for high ceiling installation with longer downrods

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 4 in

Material: Stainless Steel

NSF Certified: No

Pressure Class: 300#

UL Listed: No

Valve Body Style: Swing

Valve Bonnet Type: Bolted

Valve Seat Material: CoCr Alloy

Valve Size: 2 in

Valve Type: Check Valve