• Cart

DESCRIPTION

  • All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Socket Weld, 2680 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), F22 Body, Wedge/Disc Surface : Stellite 6, Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Solid stellite disc, seat ring and backseat, for long service life even in severe services

Velan Valve 2680# Socket Weld Wye Globe Valve

VW9076Z06TS

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 2680
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Maximum Pressure
2680 psi
Pressure Class
2680#
Valve Body Style
Globe
Valve Bonnet Type
Welded
Valve Size
1-1/2 in
Valve Type
Globe Valve

Starting at
$449.93
EACH
  • QUANTITY

DOCUMENTS