DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm

Velan Valve 300# Flanged Forged Steel Outside Stem and Yoke Gate Valve

VF1054B02TY

Valve Size:

1 in

SPECIFICATIONS

ASME Specifications
ASME Class 300
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Material
Forged Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Size
1 in

Starting at
$133.15
EACH
  • QUANTITY

DOCUMENTS