DESCRIPTION

  • All parts accessible from the top for easy servicing
  • Cage unit design with no penetration to the body prevents possibility of leakage with gasketed or packed hinge pin and possibility of pin ejection
  • Flanged B165, 300 class, swing check, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
  • Low emission design guaranteed for maximum 50 ppm emissions
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Velan Valve 300# Carbon Steel Flanged Swing Check Valve

VF1114C02TY

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
Schedule Class
300
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Size
2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$330.0
EACH
  • QUANTITY

DOCUMENTS