DESCRIPTION

  • Cast Stainless Steel construction to resist corrosion
  • Flanged B165, 300 Class, Swing Check, Vertical, Bolted Bonnet (Cast), CF8M Body, Wedge/Disc Surface : Same as body, Seat Surface : Integral
  • Wall thickness to ASME B1634

Velan Valve 150# 300 psi Flanged Swing Check Valve

VF1114C13SX

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
Length
5-22/25 in
Material
Stainless Steel
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Size
3 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS