3/4 in. Carbon Steel Regular Port NPT 2000# Ball Valve
Memoryseal® 3/4 in. Carbon Steel Regular Port NPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low, uniform torques
- Blowout-proof stem
- Exclusive Memoryseal™ seats compensate automatically for wear and fluctuations in pressure and temperature
- Adjustable self locking threaded gland NPS 1/2 – 2 (DN 15–50)
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Fire tested in accordance with API 607 Rev. 5/ISO 10497
- One-piece heavy wall body for high structural strength to ASME B16.34
- Thrust washer prevents galling, reduces torque and provides secondary stem seal
- Long cycle life
- Stem guide in gland bushing prevents side thrust
Specifications
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- Memoryseal®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-7/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 10497
- Length:
- 2-3/4 in
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- 316, A105, A216-WCB, MPTFE
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure - Low:
- 100
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- -100 to 450 Deg F (-73 to 232 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.1 lb