3/4 in. Carbon Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Velan Valve

3/4 in. Carbon Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

3/4 in. Carbon Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #VF01402SSTAF
  • Item #3570049
  • Manufacturer Part #F04-01402-SSTA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASME:
ASME Class 150
Clean Bagged:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
3/4 in
Valve Type:
Ball Valve