4 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX

You last purchased this on
 
Velan Valve

Figure 0064C 4 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

Figure 0064C 4 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX

  • Fast #
  • Part #VF0064C13SXP
  • Item #189984
  • Manufacturer Part #F12-0064C-13SX
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall thickness to ASME B1634
  • Flanged B165, 150 class, full port gate, vertical, bolted bonnet (Cast), CF8M body, wedge/disc surface : same as body, seat surface : integral, stem: same as body
  • Cast Stainless Steel construction to resist corrosion
  • Requires Certification

Documents


Specifications

API:
API 600, API 603
ASME:
ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
Collection:
Figure 0064C
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Malleable Iron
Height:
21-1/2 in
Length:
9 in
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Body Material:
CF8M
Valve Body Style:
Vertical
Valve Bonnet Type:
Bolted
Valve Disc Material:
CF8M
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
80 lb