DESCRIPTION

  • Cast Stainless Steel construction to resist corrosion
  • Flanged B165, 150 Class, Swing Check, Vertical, Bolted Bonnet (Cast), CF8M Body, Wedge/Disc Surface : Same as body, Seat Surface : Integral
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Wall thickness to ASME B1634

Velan Valve Stainless Steel Flanged Swing Check Valve

VF0114C13SX

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 150
End Connection 1
Flanged
End Connection 2
Flanged
Length
8 in
Material
Stainless Steel
NSF Certified
No
Pressure Class
150#
Schedule Class
150
UL Listed
No
Valve Body Style
Swing Check
Valve Bonnet Type
Bolted
Valve Disc Material
Stainless Steel
Valve Size
2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$614.46
EACH
  • QUANTITY

DOCUMENTS