DESCRIPTION

  • 1 (2C40) 40W bulb included
  • H: 17 1/2" Dia: 52"
  • Stem material is SS 630

Velan Valve 600 psi 2-Piece Flanged Carbon Steel Full Port Ball Valve

VF21431PRCA

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Material
Carbon Steel
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY