DESCRIPTION
- Body guided disc (piston check valves) ensures alignment of disc and seat, even at large flow velocities
- Compact, but extremely sturdy design for high pressure/temperature service
- Socket weld, 800 class, piston check, vertical, bolted bonnet (Forged), F11 body, wedge/disc surface : stellite 6, seat surface : stellite 6
Velan Valve 800# Forged Steel Socket Weld Lift Check Valve
VW2034B02TY
Valve Size:
SPECIFICATIONS
- ASME Specifications
- ASME Class 800
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- End Connections
- Socket Weld
- Material
- Forged Steel
- Maximum Pressure
- 800 psi
- NSF Certified
- No
- Pressure Class
- 800#
- Schedule Class
- 800
- UL Listed
- No
- Valve Bonnet Type
- Bolted
- Valve Seat Material
- Stellite
- Valve Size
- 1/2 in
- Valve Type
- Check Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday