DESCRIPTION

  • Also suitable for use in nuclear and fossil fuel power stations, chemical plants, laboratories and other areas where the corrosion resistance of type 304 stainless steel is satisfactory for the intended service
  • Compact, but extremely sturdy design for high pressure/temperature service
  • Stellite 6 seat for improved wear resistance and long cycle life
  • Threaded, 800 class, swing check, vertical, welded bonnet, A105 body, wedge/disc surface : 13Cr (410 or CA15), seat surface : stellite 6
  • With square tops

Velan Valve 800# Forged Steel Threaded Swing Check Valve

VS2114W02TY

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 800
End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Steel
Maximum Pressure
800 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Welded
Valve Seat Material
Stellite
Valve Size
3/4 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$65.35
EACH
  • QUANTITY

DOCUMENTS