1-1/4 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve
8076Z 1-1/4 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
- Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
- Designed for quick and easy maintenance - one step removal of all working parts including packing
- Socket weld, 1690 class, stop globe, inclined, bonnetless (non rotating stem), A105 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
- Solid stellite disc, seat ring and backseat, for long service life even in severe services
Documents
Specifications
- ASME:
- ASME Class 1690
- Collection:
- 8076Z
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure Class:
- 1690#
- Valve Body Style:
- Globe
- Valve Disc Material:
- CoCr Alloy
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Globe Valve