2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

You last purchased this on
 
Velan Valve

9076Z 2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

9076Z 2 in. Forged Steel Socket Weld Non-rising Valve Stem Globe Valve

  • Fast #
  • Part #VW9076Z02TSK
  • Item #1311738
  • Manufacturer Part #W08-9076Z-02TS
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
  • Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
  • Designed for quick and easy maintenance - one step removal of all working parts including packing
  • Socket Weld, 2680 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), A105 Body, Wedge/Disc Surface : Stellite 6, Seat Surface : Stellite 6, Stem: 13Cr (410)
  • Solid stellite disc, seat ring and backseat, for long service life even in severe services
  • Requires Certification

Documents


Specifications

Collection:
9076Z
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Forged Steel
Valve Disc Material:
CoCr Alloy
Valve Operator:
Wheel Handle
Valve Size:
2 in
Valve Stem:
Non-rising