• Cart

DESCRIPTION

  • Flanged B165, 300 class, full port gate, vertical, bolted bonnet (Cast), WCB body, wedge/disc surface : CF8M or 316, seat surface : stellite 6, stem: 316
  • Flexible wedge design assures valve tightness on both seats in varying pressure and temperature conditions
  • Low emission design guaranteed for maximum 50 ppm emissions (valves tested to bubble-tight to 12")
  • Seal-welded seat rings are leakproof, and Stellite 6 hardfaced for long service life

Velan Valve Carbon Steel Full Port Butt Weld Gate Valve

VB1064C02TY

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 300
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Material
Carbon Steel
NSF Certified
No
Pressure Class
300#
Schedule Class
40
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Full Port
Valve Size
2 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS