3/4 in. Forged Steel Threaded Check Valve

You last purchased this on
 
Velan Valve

Figure 2114B 3/4 in. Forged Steel Threaded Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Velan Valve

Figure 2114B 3/4 in. Forged Steel Threaded Check Valve

  • Fast #
  • Part #VS2114B02TSAF
  • Item #7015710
  • Manufacturer Part #S04-2114B-02TSA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Figure 2114B
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Body Style:
Swing
Valve Disc Material:
Alloy
Valve Seat Material:
CoCr Alloy
Valve Size:
3/4 in
Valve Type:
Check Valve