• Cart

DESCRIPTION

Velan Valve EP-2000 Series Stainless Steel Reduced Port Ball Valve

VSP0113SSEZ

Valve Size:

SPECIFICATIONS

Collection
EP-2000 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
CF8M
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY