DESCRIPTION

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided wedge ensures low friction and long service life
  • Precompressed packing for a high integrity seal guaranteed to maximum 50ppm
  • Repairable 2-piece stem drive for simplified maintenance
  • Socket Weld, 800 class, conventional port gate, vertical, bolted bonnet (Forged), F316 body, wedge/disc surface : CF8M or 316, seat surface : stellite 6, stem: 316

Velan Valve Socket Weld Outside Stem and Yoke Gate Valve

VW2054B13MY

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME Class 800
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Material
Stainless Steel
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Port Opening
Conventional Port
Valve Size
1 in

Starting at
$235.2
EACH
  • QUANTITY

DOCUMENTS