DESCRIPTION

  • Exclusive seats compensate automatically for wear and fluctuations of pressure and temperature
  • For general use and commodity applications
  • Long cycle life

Velan Valve 2000 psi 2-Piece Threaded Stainless Steel Regular Port Ball Valve

VSM0113SSGA

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
RTFE
Valve Size
1-1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS