DESCRIPTION

  • RPTFE Seats
  • Stainless Steel Body
  • Threaded, VEE-2000, full port, end-entry (two-piece), F316/CF8M body, 316 ball and stem, glass reinforced PTFE seat, standard service

Velan Valve 2-Piece 2000# Threaded Stainless Steel Reduced Port Ball Valve

VSM0113SSG

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Pressure Class
2000#
Valve Body Style
2 piece
Valve Port Opening
Reduced Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.23
EACH
  • QUANTITY

DOCUMENTS