DESCRIPTION

Venmar Ventilation 1.5 Heat Recovery Ventilator

V43901

CFM:

SPECIFICATIONS

CFM
157
Height
24 in
Volts
120V
Watts
98
Width
23-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY