DESCRIPTION

Venmar Ventilation 1.5 Solo Ventilation System

V46725

CFM:

SPECIFICATIONS

AMP
1.5
CFM
150
Material
Plastic
Volts
120V
Watts
160

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY