DESCRIPTION

Vent-A-Hood 10 in. Wall Louver

VVP554

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
11 in
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY