18 x 36 in. Wall Mount Range Hood in Stainless Steel

Part #VPRXH18M36SS  |  Item #4310426  |  Manufacturer Part #PRXH18-M36 SS

$1,306.00 EACH

Width:

36 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Duct Shape: Round

Energy Star Compliant: No

Height: 18 in

Installation Type: Wall Mount

UL Listed: No

Volts: 115V

Width: 36 in