Vent-A-Hood
21 in. Transition
Part #VVP566 | Item #4310484 | Manufacturer Part #VP566
Call for Pricing
Width:
21 inHow to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Depth: 8 in
Diameter: 10 in
Duct Shape: Round
Energy Star Compliant: No
Height: 9 in
Product Type: Transition
UL Listed: No
Width: 21 in