DESCRIPTION

  • Cooktop lights

Vent-A-Hood 28 in. Wall Mount Hood Liner Insert

VKH28SLDSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
250
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18 in
Height
6 in
Hood Vent Type
Wall Mount
Sones
7.4
Vent Type
Ducted
Volts
115V
Width
28-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY