DESCRIPTION

  • Cooktop lights

Vent-A-Hood 30 in. Wall Mount Range Hood in Stainless Steel

VPRH9230SS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
9 in
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY