DESCRIPTION

  • Cooktop lights

Vent-A-Hood 34-3/8 in. Hood Liner in Stainless Steel

VBH234PSLDSS

CFM:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Sones
6.5
Vent Type
Ducted
Width
34-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY