34-3/8 in. 300 cfm Duct Liner

You last purchased this on
 
Vent-A-Hood

34-3/8 in. 300 cfm Duct Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

34-3/8 in. 300 cfm Duct Liner

  • Fast #
  • Part #VBH134SLDGS
  • Item #3688822
  • Manufacturer Part #BH134SLD GS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Color Finish Category:
Greys
Color Finish Name:
Gunsmoke
Height:
12 in
Length:
19-1/4 in
Material:
Stainless Steel
Product Type:
Liner Insert
UL Listed:
Yes
Width:
34-3/8 in