34-3/8 in. 600 CFM Wall Liner in Stainless Steel

Part #VBH234SLDSS  |  Item #2441496  |  Manufacturer Part #BH234SLD SS

$1,528.42 EACH
(Pricing is for 600)

CFM:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cooktop lights

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-1/4 in

Duct Size: 6 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Height: 12 in

Indoor Outdoor: Indoor

Material: Stainless Steel

Product Type: Wall Liner

Sones: 6.5

Width: 34-3/8 in