DESCRIPTION

  • Cooktop lights

Vent-A-Hood Emerald 36 in. 250 cfm Cabinet Hood

VSLH6K36

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
250
Collection
Emerald
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
6 in
Sones
7.4
Vent Type
Ducted
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY