36 in. 550 cfm Island Mount Liner Insert in Graphite Stainless Steel

You last purchased this on
 
Vent-A-Hood

36 in. 550 cfm Island Mount Liner Insert in Graphite Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

36 in. 550 cfm Island Mount Liner Insert in Graphite Stainless Steel

  • Fast #
  • Part #VTH236SLEGS
  • Item #3893880
  • Manufacturer Part #TH236SLE GS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
550 ft3/min
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Depth:
27 in
Duct Size:
8 in
Energy Star Compliant:
No
GSA Approved:
No
Height:
12 in
Installation Type:
Island Mount
Product Type:
Liner Insert
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
36 in