36 in. Ceiling Duct Cover
36 in. Ceiling Duct Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Material:
- Stainless Steel
- UL Listed:
- No
- Width:
- 36 in