DESCRIPTION

  • Cooktop lights

Vent-A-Hood Euroline Pro 36 in. Professional Series Wall Mount Range Hood in Stainless Steel

VEPH18236SS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Collection
Euroline Pro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Hood Vent Type
Wall Mount
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY