DESCRIPTION

  • Cooktop lights

Vent-A-Hood Nouveau Pro 36 in. Undercounter Range Hood

VNPH9236SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
3.9
CEC Compliant
For Sale in CA
CFM
600
Collection
Nouveau Pro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
9 in
Hood Vent Type
Wall Mount
Sones
6.5
Vent Type
Ducted
Volts
120V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY