DESCRIPTION

  • Cooktop lights

Vent-A-Hood Nouveau Pro 36 in. Wall Mount Range Hood

VNPH18236SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
8.9
CEC Compliant
For Sale in CA
CFM
600
Collection
Nouveau Pro
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Sones
6.5
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY